OPTICAL CABLE #FXC-LC6-6

LC Field Installable Connector Connector Multimode 62.5/125 um

SKU: 47003401892
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: LC Field Installable Connector
Fiber Type: Multimode 62.5/125um
Cable Construction: 0.25 to 3.00 mm Jacketed
Color: Beige
Manufacturer Series: Xpress
Description
Fiber Optic Connectors: Connector Type - LC Field Installable Connector; Fiber Type - Multimode 62.5/125 um; Cable Construction - 0.25 to 3.00 mm Jacketed; Color - Beige; Additional Information - Operating Temperature: -40 to 75 Deg C; Manufacturer Series - Xpress
Additional Info: Operating Temperature: -40 to 75 Deg C