LC Type Connector Zirconia Multimode 62.5 um

SKU: 07847735362
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: LC Type
Fiber Type: Multimode 62.5um
Cable Construction: 125um
Ferrule: Zirconia
Color: Beige
Manufacturer Series: FastCAM
Connectors: Connector Type - LC Type; Fiber Type - Multimode 62.5 um; Cable Construction - 125um; Ferrule - Zirconia; Color - Beige; Additional Information - No Polishing, Epoxy Curing, Consumables Required; Manufacturer Series - FastCAM®
Additional Info: No Polishing, Epoxy Curing, Consumables Required