Menu Search

LEVITON #49990-SL2

Fast-Cure LC Simplex Connector Zirconia Singlemode

SKU: 07847710997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: LC Simplex
Fiber Type: Singlemode
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Zirconia
Installation: Epoxy
Color: Blue
Description
Connectors: Connector Type - LC Simplex; Fiber Type - Singlemode; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Zirconia; Installation - Epoxy; Color - Blue; Additional Information - Adhesive Style: Anaerobic Fast Cure. Includes 3mm Boot; Manufacturer Series - Fast-CureĀ®
Additional Info: Adhesive Style: Anaerobic Fast Cure. Includes 3mm Boot