Menu Search
LEVITON #49990-MST

Fast-Cure Fiber Optic Connector, Multimode Fiber, 900 um Bare Buffer, 3.0 mm Jacketed Cable, Silver

SKU # 07847708579
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: ST Type
Fiber Type: Multimode
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Zirconia
Installation: Epoxy

Fiber Optic Connectors: Connector Type - ST Type; Fiber Type - Multimode; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Zirconia; Installation - Epoxy; Additional Information - Adhesive Style: Anaerobic Fast Cure; Manufacturer Series - Fast-Cure

Additional Info: Adhesive Style: Anaerobic Fast Cure