Menu Search
LEGRAND - ORTRONICS #OR-205KAS9GA-50T

OptiMo LC Field Terminating Connector Connector Multimode

SKU # 66287551070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Field Terminating Connector
Fiber Type: Multimode
Cable Construction: 900 micron buffer

Connectors: Connector Type - LC Field Terminating Connector; Fiber Type - Multimode; Cable Construction - 900 micron buffer; Additional Information - OptiMo 10Gb/s field-installable LC connector, for use with 50 micron multimode fiber, is suitable for 10 Gigabit applications.; Manufacturer Series - OptiMo

Additional Info: OptiMo 10Gb/s field-installable LC connector, for use with 50 micron multimode fiber, is suitable for 10 Gigabit applications.