HUBBELL #FCSCMQ12R

SC Type Connector Zirconia Ceramic Multimode 50/125 um, 62.5/125 um

SKU: 66262085738
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: SC Type
Fiber Type: Multimode 50/125um
Cable Construction: 900 um Buffer
Ferrule: Zirconia Ceramic
Installation: Crimp
Color: Black Boot
Manufacturer Series: 2Quick
Description
Fiber Optic Connectors: Connector Type - SC Type; Fiber Type - Multimode 50/125 um, 62.5/125 um; Cable Construction - 900 um Buffer; Ferrule - Zirconia Ceramic; Installation - Crimp; Color - Black Boot; Additional Information - Temperature Range: 0 to 60 deg C, Package Contents: 1 Connector, 1 Dust Cap, 1 Boot, 1 Crimp Insert; Manufacturer Series - 2Quick
Additional Info: Temperature Range: 0 to 60 deg C, Package Contents: 1 Connector, 1 Dust Cap, 1 Boot, 1 Crimp Insert