You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #FCSCM100R

OptiChannel SC Simplex Connector Zirconia Multimode 50/125 um, 62.5/125 um

SKU # 66262085737
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Simplex
Fiber Type: Multimode 50/125um
Cable Construction: 900 um Buffer, 3.0 mm Jacketed
Ferrule: Zirconia
Installation: Anaerobic Adhesive
Color: Black Boot

Fiber Optic Connectors: Connector Type - SC Simplex; Fiber Type - Multimode 50/125 um, 62.5/125 um; Cable Construction - 900 um Buffer, 3.0 mm Jacketed; Ferrule - Zirconia; Installation - Anaerobic Adhesive; Color - Black Boot; Additional Information - Termination: Pre-Polished, Temperature Range: -40 to 75 deg C, Package Contents: 1 Connector, 1 Dust Cap, 1 Boot; Manufacturer Series - OptiChannel

Additional Info: Termination: Pre-Polished, Temperature Range: -40 to 75 deg C, Package Contents: 1 Connector, 1 Dust Cap, 1 Boot