Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #95-000-40-Z

UniCam SC Field Terminating Connector Connector Ceramic Multimode 62.5 um

SKU # 47008600471
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Field Terminating Connector
Fiber Type: Multimode 62.5um
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Beige Housing, Beige Boot

Additional Info: Fiber Series: OM1, 25PK Organizer Kit, Temperature Range: -40 to 75 deg C