The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #95-200-99-Z

UniCam LC Field Terminating Connector Connector Ceramic Singlemode

SKU # 47008600451
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Field Terminating Connector
Fiber Type: Singlemode
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Blue Housing, Blue Boot

Connectors: Connector Type - LC Field Terminating Connector; Fiber Type - Singlemode; Ferrule - Ceramic; Installation - Cleave, Cam and Crimp; Color - Blue Housing, Blue Boot; Additional Information - Fiber Series: OS2, 25PK Organizer Kit, Temperature Range: -40 to 75 deg C; LC Ultra PC Polish; Manufacturer Series - UniCamĀ®

Additional Info: Fiber Series: OS2, 25PK Organizer Kit, Temperature Range: -40 to 75 deg C; LC Ultra PC Polish