The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #95-050-KG

UniCam LC Field Installable Connector Connector Ceramic Multimode 50 um

SKU # 47008602386
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Field Installable Connector
Fiber Type: Multimode 50um
Ferrule: Ceramic
Color: Green Housing, Green Boot

Additional Info: Fiber Series: OM2, Temperature Range: -40 to 75 deg C, Package Contents: Keyed Connector, Trigger, Crimp Band, Boot (900 um), Boot (3.0 mm), Boot (2.0 mm)