Menu Search
CORNING CABLE SYSTEMS #95-250-06-BP

ST Type Connector Zirconia Singlemode

SKU # 47008603006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: ST Type
Fiber Type: Singlemode
Ferrule: Zirconia
Installation: Heat-Cure Epoxy
Color: Blue

Additional Info: Fiber Series: OS2, Temperature Range: -40 to 75 deg C