Menu Search
Fiber Optic Connectors ST Field Terminating Connector Connector Ceramic Singlemode
CORNING CABLE SYSTEMS #95-200-51

UniCam ST Field Terminating Connector Connector Ceramic Singlemode

SKU # 47008600568 Manufacturer Series: High-Performance
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: ST Field Terminating Connector
Fiber Type: Singlemode
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Amber Housing, Blue Boot

Connectors: Connector Type - ST Field Terminating Connector; Fiber Type - Singlemode; Ferrule - Ceramic; Installation - Cleave, Cam and Crimp; Color - Amber Housing, Blue Boot; Additional Information - Fiber Series: OS2, Single Pack, Temperature Range: -40 to 75 deg C; ST Super PC Polish; Manufacturer Series - UniCam High-Performance

Additional Info: Fiber Series: OS2, Single Pack, Temperature Range: -40 to 75 deg C; ST Super PC Polish