Menu Search
CORNING CABLE SYSTEMS #95-000-51

UniCam ST Field Terminating Connector Connector Ceramic Multimode 62.5 um

SKU # 47008600580 Manufacturer Series: High-Performance
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: ST Field Terminating Connector
Fiber Type: Multimode 62.5um
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Amber Housing, Beige Boot

Connectors: Connector Type - ST Field Terminating Connector; Fiber Type - Multimode 62.5 um; Ferrule - Ceramic; Installation - Cleave, Cam and Crimp; Color - Amber Housing, Beige Boot; Additional Information - Fiber Series: OM1, Single Pack, Temperature Range: -40 to 75 deg C; Manufacturer Series - UniCam High-Performance

Additional Info: Fiber Series: OM1, Single Pack, Temperature Range: -40 to 75 deg C