Menu Search
CORNING CABLE SYSTEMS #95-050-51

UniCam ST Field Terminating Connector Connector Ceramic Multimode 50 um

SKU # 47008600579 Manufacturer Series: High-Performance
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: ST Field Terminating Connector
Fiber Type: Multimode 50um
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Amber Housing, Black Boot

Additional Info: Fiber Series: OM2, Single Pack, Temperature Range: -40 to 75 deg C