Menu Search

CORNING CABLE SYSTEMS #95-050-51-X-Z

UniCam ST Field Installable Connector Connector Ceramic Multimode 50 um

SKU: 47008602888
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: ST Field Installable Connector
Fiber Type: Multimode 50um
Ferrule: Ceramic
Color: Amber Housing, Aqua Boot
Description
Fiber Optic Connectors: Connector Type - ST Field Installable Connector; Fiber Type - Multimode 50 um; Ferrule - Ceramic; Color - Amber Housing, Aqua Boot; Additional Information - Fiber Series: OM3/OM4, Temperature Range: 0 to 60 deg C, Package Contents: 25 Connectors, 25 Boots (900 um); Manufacturer Series - UniCam
Additional Info: Fiber Series: OM3/OM4, Temperature Range: 0 to 60 deg C, Package Contents: 25 Connectors, 25 Boots (900 um)