Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
CORNING CABLE SYSTEMS #95-211-08-BP

SC Type Connector Zirconia Singlemode

SKU # 47008603001
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Type
Fiber Type: Singlemode
Ferrule: Zirconia
Installation: Heat-Cure Epoxy
Color: Green

Additional Info: Fiber Series: OS2, Temperature Range: -40 to 75 deg C