Menu Search
CORNING CABLE SYSTEMS #95-100-48-SP

SC Type Connector Zirconia Multimode 62.5 um

SKU # 47008600608
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Type
Fiber Type: Multimode 62.5um
Ferrule: Zirconia
Installation: Heat-Cure Epoxy
Color: Beige

Fiber Optic Connectors: Connector Type - SC Type; Fiber Type - Multimode 62.5 um; Ferrule - Zirconia; Installation - Heat-Cure Epoxy; Color - Beige; Additional Information - Fiber Series: OM1, Temperature Range: -40 to 75 deg C

Additional Info: Fiber Series: OM1, Temperature Range: -40 to 75 deg C