CORNING CABLE SYSTEMS #95-100-48-BP

SC Type Connector Zirconia Multimode 62.5 um

SKU: 47008603025
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: SC Type
Fiber Type: Multimode 62.5um
Ferrule: Zirconia
Installation: Heat-Cure Epoxy
Color: Beige
Description
Fiber Optic Connectors: Connector Type - SC Type; Fiber Type - Multimode 62.5 um; Ferrule - Zirconia; Installation - Heat-Cure Epoxy; Color - Beige; Additional Information - Fiber Series: OM1, Temperature Range: -40 to 75 deg C
Additional Info: Fiber Series: OM1, Temperature Range: -40 to 75 deg C