CORNING CABLE SYSTEMS #95-050-48-SP

SC Type Connector Polymer Multimode

SKU: 47008603011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: SC Type
Fiber Type: Multimode
Cable Construction: 50um
Ferrule: Polymer
Installation: Heat-Cure Epoxy
Color: Black
Manufacturer Series: LANscape
Description
Fiber Optic Connectors: Connector Type - SC Type; Fiber Type - Multimode ; Cable Construction - 50um; Ferrule - Polymer; Installation - Heat-Cure Epoxy; Color - Black; Additional Information - Temperature Range: -40 to 75 deg C; Manufacturer Series - LANscape
Additional Info: Temperature Range: -40 to 75 deg C