Menu Search
Fiber Optic Connectors SC Field Terminating Connector Connector Ceramic Singlemode

CORNING CABLE SYSTEMS #95-200-44

UniCam SC Field Terminating Connector Connector Ceramic Singlemode

SKU #47008602978
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: SC Field Terminating Connector
Fiber Type: Singlemode
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Green

Connectors: Connector Type - SC Field Terminating Connector; Fiber Type - Singlemode; Ferrule - Ceramic; Installation - Cleave, Cam and Crimp; Color - Green; Additional Information - Fiber Series: OS2 APC, Single Pack, Temperature Range: -40 to 75 deg C; Manufacturer Series - UniCamĀ®

Additional Info: Fiber Series: (OS2) APC, Single Pack, Temperature Range: -40 to 75 deg C