Menu Search
CORNING CABLE SYSTEMS #95-200-41

UniCam SC Field Terminating Connector Connector Ceramic Singlemode

SKU # 47008600569
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Field Terminating Connector
Fiber Type: Singlemode
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Blue Housing, Blue Boot

Connectors: Connector Type - SC Field Terminating Connector; Fiber Type - Singlemode; Ferrule - Ceramic; Installation - Cleave, Cam and Crimp; Color - Blue Housing, Blue Boot; Additional Information - Fiber Series: OS2, Single Pack, Temperature Range: -40 to 75 deg C; SC Super PC Polish; Manufacturer Series - UniCamĀ®

Additional Info: Fiber Series: OS2, Single Pack, Temperature Range: -40 to 75 deg C; SC Super PC Polish