Menu Search
CORNING CABLE SYSTEMS #95-000-41-Z

UniCam SC Field Terminating Connector Connector Ceramic Multimode 62.5 um

SKU # 47008600463 Manufacturer Series: High-Performance
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Field Terminating Connector
Fiber Type: Multimode 62.5um
Ferrule: Ceramic
Installation: Cleave, Cam and Crimp
Color: Beige Housing, Beige Boot

Additional Info: Fiber Series: OM1, 25PK Organizer Kit, Temperature Range: -40 to 75 deg C