The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
CORNING CABLE SYSTEMS #95-400-31-BP2N

SC Connector Boots Connector Singlemode

SKU # 47008601661
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Connector Boots
Fiber Type: Singlemode
Cable Construction: 1.6 mm/2.0 mm
Color: Blue

Fiber Optic Connectors: Connector Type - SC Connector Boots; Fiber Type - Singlemode; Cable Construction - 1.6 mm/2.0 mm; Color - Blue; Additional Information - Boot for Heat-cure Connector, SC, 1.6 mm/2.0 mm, Bulk Pack of 100 boots

Additional Info: Boot for Heat-cure Connector, SC, 1.6 mm/2.0 mm, Bulk Pack of 100 boots