Menu Search
Fiber Optic Connectors MTP Connector Connector Multimode 50 um

CORNING CABLE SYSTEMS #94-115-41-BPDC

MTP Connector Connector Multimode 50 um

SKU #47008602471
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: MTP Connector
Fiber Type: Multimode 50um
Installation: Heat-Cure Epoxy
Color: Black

Fiber Optic Connectors: Connector Type - MTP Connector; Fiber Type - Multimode 50 um; Installation - Heat-Cure Epoxy; Color - Black; Additional Information - Fiber Series: OM2, Temperature Range: -40 to 80 deg C, Package Contents: 50 Boots, 50 Spring Pushes, 50 Protective Caps, 50 Oval Springs, 50 Crimp Rings, 50 Housings, 50 Female Spacer Pins

Additional Info: Fiber Series: OM2, Temperature Range: -40 to 80 deg C, Package Contents: 50 Boots, 50 Spring Pushes, 50 Protective Caps, 50 Oval Springs, 50 Crimp Rings, 50 Housings, 50 Female Spacer Pins