Menu Search
Fiber Optic Connectors LC Type Field Installable Connector Connector Ceramic Multimode 62.5 um
CORNING CABLE SYSTEMS #95-101-98-SP-KE

LC Type Field Installable Connector Connector Ceramic Multimode 62.5 um

SKU # 47008697269
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: LC Type Field Installable Connector
Fiber Type: Multimode 62.5um
Ferrule: Ceramic
Installation: Anaerobic Adhesive, Epoxy
Color: Orange Housing, Orange Boot

Additional Info: Fiber Series: OM1, Termination: Field Polished, Temperature Range: -40 to 75 deg C, Package Contents: Keyed Connector, Trigger, Crimp Band (1.6/2.0 mm), Crimp Band (3.0 mm), Boot (900 um), Boot (2.0 mm), Boot (3.0 mm)