CORNING CABLE SYSTEMS #95-201-98-SP-KR

LC Field Installable Connector Connector Ceramic Singlemode

SKU: 47008602436
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: LC Field Installable Connector
Fiber Type: Singlemode
Ferrule: Ceramic
Installation: Anaerobic Adhesive, Epoxy
Color: Red Housing, Red Boot
Description
Fiber Optic Connectors: Connector Type - LC Field Installable Connector; Fiber Type - Singlemode; Ferrule - Ceramic; Installation - Anaerobic Adhesive, Epoxy; Color - Red Housing, Red Boot; Additional Information - Fiber Series: OS2, Termination: Field Polished, Temperature Range: -40 to 75 deg C, Package Contents: Keyed Connector, Trigger, Crimp Band (1.6/2.0 mm), Crimp Band (3.0 mm), Boot (900 um), Boot (2.0 mm), Boot (3.0 mm)
Additional Info: Fiber Series: OS2, Termination: Field Polished, Temperature Range: -40 to 75 deg C, Package Contents: Keyed Connector, Trigger, Crimp Band (1.6/2.0 mm), Crimp Band (3.0 mm), Boot (900 um), Boot (2.0 mm), Boot (3.0 mm)