Menu Search
CORNING CABLE SYSTEMS #95-250-10-BP

FC Type Connector Zirconia Singlemode

SKU # 47008603004
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: FC Type
Fiber Type: Singlemode
Ferrule: Zirconia
Installation: Heat-Cure Epoxy
Color: Metal

Fiber Optic Connectors: Connector Type - FC Type; Fiber Type - Singlemode; Ferrule - Zirconia; Installation - Heat-Cure Epoxy; Color - Metal; Additional Information - Fiber Series: OS2, Temperature Range: -40 to 75 deg C

Additional Info: Fiber Series: OS2, Temperature Range: -40 to 75 deg C