Menu Search
CORNING CABLE SYSTEMS #95-100-10-SP

LANscape FC Type Connector Ceramic Multimode

SKU # 47008603012
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: FC Type
Fiber Type: Multimode
Cable Construction: 62.5um
Ferrule: Ceramic
Installation: Heat-Cure Epoxy

Fiber Optic Connectors: Connector Type - FC Type; Fiber Type - Multimode; Cable Construction - 62.5um; Ferrule - Ceramic; Installation - Heat-Cure Epoxy; Additional Information - Temperature Range: -40 to 75 deg C; Manufacturer Series - LANscape

Additional Info: Temperature Range: -40 to 75 deg C