Menu Search
Fiber Optic Connectors Connector, Fiber Optic, Crimp-Band, Type LC
CORNING CABLE SYSTEMS #95-400-12-BP26

Connector, Fiber Optic, Crimp-Band, Type LC

SKU # 47008603069
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: LC Type

Fiber Optic Connectors: Connector Type - LC Type; Additional Information - Crimp Band Connector, Crimp Size: 1.6 mm/2.0 mm

Additional Info: Crimp Band Connector, Crimp Size: 1.6 mm/2.0 mm