Menu Search

COMMSCOPE #760117945

LazrSPEED SC Type Connector Zirconia Multimode - MFC-SCF-09-5X

SKU: 88410498976
Manufacturer Series: Fiber Qwik II-LC Connector
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: SC Type
Fiber Type: Multimode
Cable Construction: 900 micron buffer
Ferrule: Zirconia
Installation: Crimp-On
Color: Aqua
Description
Connectors: Connector Type - SC Type; Fiber Type - Multimode; Cable Construction - 900 micron buffer; Ferrule - Zirconia; Installation - Crimp On; Color - Aqua; Additional Information - BTW - Behind The Wall Connector; no-epoxy, no-polish NENP connectors; Manufacturer Series - LazrSPEED
Additional Info: BTW - Behind The Wall Connector; no-epoxy, no-polish (NENP) connectors