Menu Search

COMMSCOPE #760117978

LazrSPEED SC Type Connector Zirconia Multimode 50 um

SKU: 88410495266
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: SC Type
Fiber Type: Multimode 50um
Ferrule: Zirconia
Installation: Anaerobic Adhesive
Color: Aqua
Description
Connectors: Connector Type - SC Type; Fiber Type - Multimode 50 um; Ferrule - Zirconia; Installation - Anaerobic Adhesive; Color - Aqua; Additional Information - Factory Polished, Field Installable, Mechanical splice, BTW Body Style; Manufacturer Series - LazrSPEEDĀ®
Additional Info: Factory Polished, Field Installable, Mechanical splice, BTW Body Style