You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760007070

SC Simplex Connector Zirconia Multimode - MFC-SCR-09-BG

SKU # 88410415980 Manufacturer Series: EZ-SC Connectors
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Simplex
Fiber Type: Multimode
Cable Construction: 900 micron buffer
Ferrule: Zirconia
Installation: Anaerobic Adhesive
Color: Beige

Connectors: Connector Type - SC Simplex; Fiber Type - Multimode; Cable Construction - 900 micron buffer; Ferrule - Zirconia; Installation - Anaerobic Adhesive; Color - Beige; Additional Information - BTW SC-B - Behind The Wall Connector.; Manufacturer Series - EZ-SC Connectors™

Additional Info: BTW SC-B - Behind The Wall Connector.