Menu Search
Fiber Optic Connectors LC Type Connector Zirconia Multimode 50 um
COMMSCOPE #760117911

LazrSPEED LC Type Connector Zirconia Multimode 50 um

SKU # 88410495268
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: LC Type
Fiber Type: Multimode 50um
Ferrule: Zirconia
Installation: Anaerobic Adhesive
Color: Aqua

Connectors: Connector Type - LC Type; Fiber Type - Multimode 50 um; Ferrule - Zirconia; Installation - Anaerobic Adhesive; Color - Aqua; Additional Information - Factory Polished, Field Installable, Mechanical splice, BTW Body Style; Manufacturer Series - LazrSPEEDĀ®

Additional Info: Factory Polished, Field Installable, Mechanical splice, BTW Body Style