Menu Search
COMMSCOPE #760163949

Field Installable Connector Kit, 3 mm Round, Green

SKU # 88410438897
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Female Field Installable Connector Kit
Fiber Type: Singlemode (G.652.D and G.657.A1, OS2)
Cable Construction: 3.00 mm Round
Ferrule: Factory Polished Polymer
Installation: Fusion Spliced
Color: Green

The CommScope QWIK MPO termination kit and connector kit, with the splicer kit (ordered separately) facilitate the proper termination of CommScope QWIK MPO connectors. Field termination of 12F MPO connectors onto 3mm round 12 fiber loose-tube cordage is accomplished by following this method.

Additional Info: Number of Pieces: 6, Includes: (1) Boot/Furcation Tube, (1) Spring, (1) Ferrule Subassembly with Cap, (1) Outer Housing, (1) Spiral Wrap and (1) Protection Sleeve