Menu Search
Fiber Optic Connectors Fiber Optic Connector, Multimode 62.5 um, 900 um Buffer, Ceramic, Beige

BELDEN #AX101981

FiberExpress Fiber Optic Connector, Multimode 62.5 um, 900 um Buffer, Ceramic, Beige

SKU #61158902225
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: LC Type
Fiber Type: Multimode 62.5um
Cable Construction: 900 um Buffer
Ferrule: Ceramic
Color: Beige

The Optimax Connectors are reliable field installable optical fiber connectors that are easy to install. They do not require epoxy, curing or polishing. Their unique design incorporates a factory polished fiber stub in a splice mechanism which provides a fast, secure and reliable termination on optical fiber cables. All critical steps are performed in the factory, ensuring a superior-quality connection every time. Only simple tools are required for installation, making Optimax a cost effective field termination.

Additional Info: Material: Plastic, Operating Temperature: - 10 to 60 deg C