Menu Search
Fiber Optic Connectors Field Installable Connector, Singlemode, 900um, Field, Blue
AFL #FUSE-SC9SMU-6

FUSEConnect® Field Installable Connector, Singlemode, 900um, Field, Blue

SKU # 47000798062
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: SC Type
Fiber Type: Singlemode
Cable Construction: 900um
Installation: Field
Color: Blue

AFL FUSEConnect fusion-spliced, field installable connectors are uniquely designed and feature only four to five components. The factory pre-polished ferrule eliminates the need for polishing, adhesives, and crimping in the field, which minimizes the pote

Additional Info: Operating Temperature: -40 to 75 deg C