×

Your shopping cart is empty.

3M  8100-Y1K-S

ST Type Connector Zirconia Ceramic Singlemode

3M

Manufacturer # 8100-Y1K-S

SKU: 05111515007





Product Description

Connectors: Connector Type - ST Type; Fiber Type - Singlemode; Cable Construction - 125um; Ferrule - Zirconia Ceramic; Installation - Hot Melt; Color - Yellow Boot, Steel Shell; Additional Information - Thermoplastic Elastomer Boot


Additional: Thermoplastic Elastomer Boot
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Connector Type: ST Type
Fiber Type: Singlemode
Cable Construction: 125um
Ferrule: Zirconia Ceramic
Installation: Hot Melt
Color: Yellow Boot, Steel Shell

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: