Menu Search
3M #6100-R

Hot Melt ST Type Connector Zirconia Ceramic Multimode

SKU # 05400791143
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: ST Type
Fiber Type: Multimode
Cable Construction: 250/900um
Ferrule: Zirconia Ceramic
Installation: Hot Melt
Color: Red Boot, Steel Shell

Additional Info: Thermoplastic Elastomer Boot