Menu Search
AFL #8500-05-0002MZ

One-Click® Fiber Optic Connector Cleaner 500 Cleans

SKU # 47000702349
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Connector Cleaner
Size: 500 Cleans
Length: 6.88 in.
Base Size: 0.7 x 0.7 in.

Fiber Optic Cleaners: Type - Fiber Optic Connector Cleaner; Size - 500 Cleans; Length - 6.88 in.; Base Size - 0.7 x 0.7 in.; Additional Information - One-Click Cleaner MU/LC; Manufacturer Series - One-Click®

Additional Info: One-Click Cleaner MU/LC