LEVITON #49886-3F

Lapping Film, 3 Micron, Yellow, Sheet, 100 Pack

SKU: 07847706605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Optic Lapping Film
Description: 3 Micron, Yellow
Size-Contents: Sheet
Package Quantity: 100
Description
Fiber Kits Consumables: Type - Fiber Optic Lapping Film; Description - 3 Micron, Yellow; Size-Contents - Sheet; Package Quantity - 100; Additional Information - Application: Fiber Termination Finishing/Polishing
Additional Info: Application: Fiber Termination Finishing/Polishing