Menu Search
Fiber Optic Cleaners and Tools Fiber Optic Lapping Film 3 Micron, Gray

CORNING CABLE SYSTEMS #2104004-02

Fiber Optic Lapping Film 3 Micron, Gray

SKU #47008600301
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Optic Lapping Film
Description: 3 Micron, Gray
Size-Contents: 6" Disk
Package Quantity: 50

Consumables: Type - Fiber Optic Lapping Film; Description - 3 Micron, Gray; Size-Contents - 6" Disk; Package Quantity - 50; Additional Information - Anaerobic Connector Consumables, Mineral: Silicon Carbide

Additional Info: Anaerobic Connector Consumables, Mineral: Silicon Carbide