CORNING CABLE SYSTEMS #2104072-01

Fiber Optic Lapping Film 0.3 Micron, White

SKU: 47008600494
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Lapping Film
Description: 0.3 Micron, White
Size-Contents: 5" Disk
Package Quantity: 50
Description
Consumables: Type - Fiber Optic Lapping Film; Description - 0.3 Micron, White; Size-Contents - 5" Disk; Package Quantity - 50; Additional Information - Anaerobic Connector Consumables, Mineral: Aluminum Oxide, Film Type: White Lapping
Additional Info: Anaerobic Connector Consumables, Mineral: Aluminum Oxide, Film Type: White Lapping