AFL #FCP1-01-0900

Fiber Optic Cleaner Portable Cleaning Kit

SKU: 47000702404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Cleaner
Description: Portable Cleaning Kit
Size-Contents: Cletop Type A, FCC2 Cleaning Fluid, (2) CCTP-25-0900MZ, (1) CCTS-25-0900MZ
Manufacturer Series: Noyes
Description
Fiber Kits Consumables: Type - Fiber Optic Cleaner; Description - Portable Cleaning Kit; Size-Contents - Cletop Type A, FCC2 Cleaning Fluid, (2) CCTP-25-0900MZ, (1) CCTS-25-0900MZ; Manufacturer Series - Noyes