You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FQ3XN-08-10NMBN

Fiber Optic Cassette, LC Duplex x MPO Male, 8 Fiber

SKU # 07498383718
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: SFQ Cassette
Side A: LC Duplex
Side B: MPO Male
Fiber Count: 8
Fiber Type: Multimode (OM3)
Color: Aqua

QuickNet SFQ series 4-to-1 migration cassettes convert a single lane of parallel optic signals (i.e. 40GBASE-SR4, 100GBASE-SR4, 200GBASE-SR4) into (4) discrete duplex LC channels. For example, a single MPO connector running 40GBASE-SR4 is broken out to 4 lanes of 10GBASE-SR on duplex LCs. The cassettes feature one rear MTP port connection and 4 duplex LC ports in front.