Menu Search
Search
EATON #E51KF283

Terminated Single Fiber Glass Through Beam Unthreaded

SKU # 78211400715 Manufacturer Series: E51
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Glass
Fiber/​Bundle Diameter: 0.0625 in. (1.60mm)
Jacket: PVC/Monocoil
Minimum Bend Radius: 2.50 in.(63.50 mm)
Tip Style: Unthreaded
Tip Viewing Direction: Forward
Tip Diameter: 0.187 in. (4.75 mm)
Length: 36 in. (914mm)
Control End Mounting: Prism, Comet, 50, 55, 80, 70, E51 Standard End Style
Operating Temperature: -40 to 105 Degree C (-40 to 220 Degree F)

Glass fiber optic cables from electrical sector transmit light through a cable containing a bundle of tiny glass fibers. The cable can curve back and forth through equipment to the target and still transmit light with very little signal loss.

Additional Info: Tip Size: 0.50 in. L