Menu Search
Fiber Optic Cable Terminated Single Fiber Glass Through Beam Unthreaded, Bent Tip

EATON #E51KT833

Terminated Single Fiber Glass Through Beam Unthreaded, Bent Tip

SKU #78211347866
Manufacturer Series: E51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Glass
Fiber/Bundle Diameter: 0.125 in (3.20 mm)
Jacket: Stainless Steel
Tip Style: Unthreaded, Bent Tip
Tip Viewing Direction: Right-Angle
Tip Diameter: 0.187 in (4.7 mm)
Length: 36 in. (914mm)
Control End Mounting: E51 Collar End Style
Operating Temperature: -45 to 249 deg C (-50 to 480 deg F)