EATON #E51KF643

Terminated Single Fiber Glass Through Beam Short Window

SKU: 78211400739
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Glass
Fiber/Bundle Diameter: 0.020 x 0.154 in. (0.50 x 39.11mm)
Jacket: Stainless Steel
Minimum Bend Radius: 2.50 in.(63.50 mm)
Tip Style: Short Window
Tip Viewing Direction: Forward
Length: 36 in. (914mm)
Control End Mounting: Prism, Comet, 50, 55, 80, 70, E51 Standard End Style
Operating Temperature: -45 to 249 deg C (-50 to 480 deg F)
Manufacturer Series: E51
Description
Glass fiber optic cables from electrical sector transmit light through a cable containing a bundle of tiny glass fibers. The cable can curve back and forth through equipment to the target and still transmit light with very little signal loss.
Additional Info: Tip Size: 0.75 in. L x 0.75 in. W x 0.25 in. D, Thru-Hole Mounting