Menu Search
Fiber Optic Cable Terminated Single Fiber Glass Through Beam Miniature Unthreaded
EATON #E51KT683

Terminated Single Fiber Glass Through Beam Miniature Unthreaded

SKU # 78211347867 Manufacturer Series: E51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Glass
Fiber/​Bundle Diameter: 0.0625 in. (1.60mm)
Jacket: Stainless Steel
Minimum Bend Radius: 2.50 in.(63.50 mm)
Tip Style: Miniature Unthreaded
Tip Viewing Direction: Forward
Tip Diameter: 0.083 in. (2.10 mm)
Length: 36 in. (914mm)
Control End Mounting: E51 Collar End Style
Operating Temperature: -45 to 249 deg C (-50 to 480 deg F)

Glass fiber optic cables from electrical sector transmit light through a cable containing a bundle of tiny glass fibers. The cable can curve back and forth through equipment to the target and still transmit light with very little signal loss.

Additional Info: Tip Size: 1.00 in. L