Menu Search
EATON #6324A-6502

Terminated Dual Fiber Plastic Reflective Threaded End

SKU # 78211382707
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Terminated Dual Fiber
Sensor Mode: Reflective
Fiber Material: Plastic
Fiber/​Bundle Diameter: 0.039 in. (1.00 mm)
Jacket: Polyethylene
Tip Style: Threaded End
Tip Viewing Direction: Forward
Tip Diameter: 0.109 in. (2.8 mm)
Length: 6.6 ft. (2.01m)
Operating Temperature: -30 to 70 Degree C (-22 to 158 Degree F)

Fiber Optic Cable: Cable Type - Terminated Dual Fiber; Sensor Mode - Reflective; Fiber Material - Plastic; Fiber/Bundle Diameter - 0.039 in. (1.00 mm); Jacket - Polyethylene; Tip Style - Threaded End; Tip Viewing Direction - Forward; Tip Diameter - 0.109 in. (2.8 mm); Length - 6.60 ft (2.01 m); Operating Temperature - -30 to 70 deg C (-22 to 158 deg F)