Menu Search
Fiber Optic Cable Terminated Dual Fiber Glass Reflective Threaded End
EATON #E51KF343

Terminated Dual Fiber Glass Reflective Threaded End

SKU # 78211320959 Manufacturer Series: E51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Type: Terminated Dual Fiber
Sensor Mode: Reflective
Fiber Material: Glass
Fiber/​Bundle Diameter: 0.032 x 0.382 in (0.8 x 9.7 mm)
Jacket: PVC/Monocoil
Tip Style: Threaded End
Tip Viewing Direction: Forward
Control End Mounting: Prism, Comet, 50, 55, 80, 70, E51 Standard End Style
Operating Temperature: -45 to 249 deg C (-50 to 480 deg F)